Specifications
Dimensions
- Bore Diameter32 mm
Details
- Country of OriginUS
- Hardware TypeFlange Bracket
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeFlange style
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)