Motion
NCG-L020
NCG, Accessory, Mounting Brackets
Mi Item #02040952
MFR #NCG-L020
Price$4.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCG, Accessory, Mounting Brackets
Mi Item #02040952
MFR #NCG-L020

Mfr description
NCG-L020 FOOT BRACKET
  • NCG mounting brackets
  • Type: flange, foot, trunnion, single and double clevis
  • Applicable to all bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.75/each

Specifications

Dimensions

  • Bore Diameter
    20 mm

Details

  • Country of Origin
    US
  • Hardware Type
    Foot Bracket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Foot style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)