Overview
Mfr description
NCG-L032 FOOT BRACKET
- NCG mounting brackets
- Type: flange, foot, trunnion, single and double clevis
- Applicable to all bore sizes
Specifications
- SeriesNCG
- Bore Diameter32 mm
- Country of OriginUS
- Hardware TypeFoot Bracket
- Mounting TypeFoot style
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data