Motion
NCG-P040
NCG, Accessory, Trunnion / Double Clevis Bracket
Mi Item #02040959
MFR #NCG-P040
Price$16.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCG, Accessory, Trunnion / Double Clevis Bracket
Mi Item #02040959
MFR #NCG-P040

Mfr description
NCG-P040 TRUNNION-DBL CLEVIS BRACKET
  • Trunnion bracket
  • Applicable series: NCG
  • Applicable bore mm (nominal size): 20 (3/4");25 (1"); 32 (1 1/4"); 40 (1 1/2"); 50 (2"); 63 (2 1/2")
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.00/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Cylinder Size
    40 mm;1.5000 in

Details

  • Country of Origin
    US
  • Hardware Type
    Trunnion Bracket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Trunnion/Double Clevis
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)