Motion
NCG-T063
NCG ROUND BODY CYLINDER with 63 mm Bore Size
Mi Item #02040967
MFR #NCG-T063
Price$5.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCG ROUND BODY CYLINDER with 63 mm Bore Size
Mi Item #02040967
MFR #NCG-T063

Mfr description
NCG-T063 TRUNION MTG HARDWARE
  • NCG mounting brackets
  • Type: flange, foot, trunnion, single and double clevis
  • Applicable to all bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.30/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Cylinder Size
    63 mm

Details

  • Country of Origin
    JP
  • Hardware Type
    Trunnion Pin
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Trunnion style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)