Motion
NRBC031-025
SHOCK ABSORBER
MI ITEM #02040992
MFR #NRBC031-025
List Price$28.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHOCK ABSORBER
MI ITEM #02040992
MFR #NRBC031-025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.66/each for your price

Overview

Mfr description
NRBC031-025 SHOCK ABSORBER

Specifications

  • Stroke
    0.26 in
  • Collision Velocity Range
    16 ft/s
  • Max Energy Absorption Frequency
    80 cycle/min
  • Max Energy Absorption Per Cycle
    25 in
  • Shock Absorber Type
    Non-Adjustable
  • Series
    NRB
  • Extended Spring Force
    0.77 lbs
  • Compressed Spring Force
    1.65 lbs
  • Overall Length
    2.250 in
  • Overall Width
    0.312 in
  • Included Options
    Cap
  • Weight
    15.2 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text