Motion
NRBC050-030
Pneumatic Shock Absorber - NRB Series, 0.30 in Stroke, Non-Adjustable Type
Mi Item #02040994
MFR #NRBC050-030
Price$33.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Shock Absorber - NRB Series, 0.30 in Stroke, Non-Adjustable Type
Mi Item #02040994
MFR #NRBC050-030

Mfr description
NRBC050-030 SHOCK ABSORBER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.21/each

Specifications

Dimensions

  • Compressed Spring Force
    2.12 lbs
  • Extended Spring Force
    1.43 lbs
  • Overall Length
    2.500 in
  • Overall Width
    0.500 in
  • Stroke
    0.30 in
  • Weight
    43.9 g

Details

  • Collision Velocity Range
    16 ft/s
  • Included Options
    Cap
  • Max Energy Absorption Frequency
    70 cycle/min
  • Max Energy Absorption Per Cycle
    50 in
  • Series
    NRB
  • Shock Absorber Type
    Non-Adjustable
  • Stop Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)