Motion
RBA2015-X821
SHOCK ABSORBER
Mi Item #02041019
MFR #RBA2015-X821
Price$69.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHOCK ABSORBER
Mi Item #02041019
MFR #RBA2015-X821

Mfr description
RBA2015-X821 SHOCK ABSORBER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.39/each

Specifications

Dimensions

  • Overall Width
    20 mm
  • Stroke
    15 mm
  • Weight
    150 g

Details

  • Series
    RB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)