Motion
ZFB201-07
ZFB201-07
MI ITEM #02041036
MFR #ZFB201-07
Price$14.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZFB201-07
MI ITEM #02041036
MFR #ZFB201-07

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.91/each

Specifications

Dimensions

  • Element Dimensions
    52 x 28 x 65 mm
  • Port Size  
    1/4 in Push-to-Connect

Details

  • Compatible Tube Material
    Nylon, Polyurethane
  • Filter Rating
    30 µm
  • Maximum Air Flow
    1.06 cfm
  • Maximum Operating Pressure
    0 kPa
  • Proof Pressure
    +0.5 MPa

Overview

Mfr description
ZFB201-07 SUCTION FILTER
  • Compact and lightweight
  • Piping tube can be connected or disconnected with one touch
  • Easily replaced filter element
  • Unrestricted 360° piping tube mounting
  • Prevents vacuum equipment trouble due to airborne contaminants

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought