Motion
CNB-13
Clampnut - 2.548-18 Thread Size, 3.8750 in OD, 3.0600 in Face Dia., 0.6350 in Width, Carbon Steel
Mi Item #02041120
MFR #CNB-13
Price$51.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clampnut - 2.548-18 Thread Size, 3.8750 in OD, 3.0600 in Face Dia., 0.6350 in Width, Carbon Steel
Mi Item #02041120
MFR #CNB-13

Mfr description
CNB-13 CLAMPNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.16/each

Specifications

Dimensions

  • Axial Load
    50400 lbs
  • Face Diameter  
    3.0600 in
  • Outside Diameter  
    3.8750 in
  • Overall Width
    0.6350 in
  • Thread Size  
    2.5480-18 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    CNB
  • Thread Direction
    Right Hand
  • UPC_NO
    751968201304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)