Motion
009130
Airflex ER Series Expanding Clutches and Brakes
MI ITEM #02041125
MFR #009130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex ER Series Expanding Clutches and Brakes
MI ITEM #02041125
MFR #009130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8ER250 #009130 AIRFLEX
  • Rugged tire-like expanding tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Specifications

  • Clutch Type
    ER
  • Application
    Centrifuges, Core Expanders, Laundry Machines, Textile Machines, Tire Building Machines
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Single Element
  • Friction Width
    2.5 inch
  • Inertia
    0.5 pound per square foot
  • Item Type
    Rim & Tube
  • Maximum Speed
    1800 rpm
  • Product Material
    Carbon steel and Neoprene
  • Size
    8 in-oz
  • Static Torque Forward
    3550 LB.IN@75 PSI
  • Series
    ER Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text