Motion
V75608
RBC Mast Guide & Chain Sheave Bearing
Mi Item #02041593
MFR #V75608
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Mast Guide & Chain Sheave Bearing
Mi Item #02041593
MFR #V75608

Mfr description
V75608 PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3800 in
  • Flange Outside Diameter
    4.2579 in
  • Inner Ring Width  
    1.9291 in
  • Outer Ring Width  
    1.8701 in
  • Outside Diameter  
    3.5500 in
  • Overall Width
    1.8701 in
  • Precision Rating
    Not Rated
  • Roller Width
    1.8701 in
  • Weight
    2.6 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Manufacturer Upc Number
    637400152611
  • Number Of Rows
    1
  • Outside Ring Shape
    Double Flanged
  • Product Type
    Mast Guide Bearings
  • Product Types
    Chain Sheave
  • Radial Dynamic Load Capacity
    21100 lbf
  • Radial Static Load Capacity
    26800 lbf
  • Type Of Bearing
    Chain Sheave
  • UPC_NO
    637400152611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)