Motion
BQ-1
SWITCH MOUNTING KIT
MI ITEM #02041667
MFR #BQ-1
Price$0.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SWITCH MOUNTING KIT
MI ITEM #02041667
MFR #BQ-1

Mfr description
BQ-1 SWITCH MOUNTING BRACKET
  • Assembly for mounting D-A9, D-M9 auto switches
  • Used as a set with mounting support bracket BQ2-012
  • Weight 1.5g
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.85/each

Specifications

Dimensions

  • Weight
    3.5 g

Details

  • Country of Origin
    CN
  • Mounting Type
    Bracket
  • Series
    D-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)