Motion
Dry Moly 11oz

CRC INDUSTRIES
Dry Moly 11oz

Dry Moly Lube, 11 Wt Oz
Mi Item #02041802
MFR #Dry Moly 11oz
Price$34.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Dry Moly 11oz

Dry Moly Lube, 11 Wt Oz
Mi Item #02041802
MFR #Dry Moly 11oz

Mfr description
1003351 DRY MOLY LUBE AER16OZ 11OZWT
  • Incorporates a concentrated dispersion of molybdenum disulfide
  • Resists high temperature, high pressure, water and chemical attacks
  • Fast drying film resists dirt and dust build-up
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$34.34/each

Specifications

Dimensions

  • Height
    7.75 in
  • Length
    2.63 in
  • Specific Gravity
    0.71
  • VOC Content
    61.82
  • Weight
    0.91 lbs
  • Width
    2.63 in

Details

  • Additional Details
    Water And Chemical Resistant
  • Color
    Gray
  • Container Type
    Aerosol
  • Film Type
    Dry
  • Flammability
    Extremely Flammable
  • Flash Point
    -20 °F
  • Manufacturer Product Page
  • Plastic Safe
    No
  • Propellant
    Hydrocarbon
  • Regulations
    VOC Compliant
  • Removal Method
    Remove with a heavy duty degreaser.
  • Residue
    Yes
  • Temperature Range
    Maximum of +650 °F
  • Type
    High Temperature
  • Working Temperature
    650°F (Continuous) / 750°F (Intermittent)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)