Motion
505112
Airflex CB Series Kits and Spare Parts Sheave Drum
MI ITEM #02041831
MFR #505112
List Price$16,119.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CB Series Kits and Spare Parts Sheave Drum
MI ITEM #02041831
MFR #505112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,119.58/each for your price

Overview

Mfr description
505112 DRUM
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Series
    CB Series
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    505112
  • Weight
    17.48 lb
  • Product Material
    Gray Cast Iron
  • Length
    8.06 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought