Motion
204254

GRACO INC
204254

204254
Mi Item #02041872
MFR #204254
Price$2,290.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
204254

204254
Mi Item #02041872
MFR #204254

Mfr description
204254 PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,290.68/each

Specifications

Dimensions

  • Outlet Port Size
    1/2 in NPT
  • Pump Tube Length
    38.1 in
  • Ratio
    5:1

Details

  • Additional Details
    Fluid Inlet: 1-1/2 in NPT | Fluid Outlet: 1/2 in NPT | Weight: 17 lbs
  • Air Inlet
    0.3750 NPT
  • Applications
    Industrial, Oil
  • Ball Material
    Steel
  • Body Material
    Aluminum
  • Discharge
    1/2 in NPT
  • Max Air Supply Pressure
    180 psi
  • Max Pressure
    900 psi
  • Maximum Flow Rate
    5 gpm
  • Motor Option
    Pneumatic
  • O Ring Material
    Buna-N
  • Pump Body Material
    Aluminum
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Pneumatic Piston Pump
  • Wetted Materials
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)