Motion
02400
Chisel - High Carbon Steel Material, 3 in OAL
Mi Item #02041988
MFR #02400
Price$10.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chisel - High Carbon Steel Material, 3 in OAL
Mi Item #02041988
MFR #02400

Mfr description
02400 3" SCRAPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.66/each

Specifications

Dimensions

  • Overall Length
    3 in

Details

  • Chisel Type
    Scraper
  • Corrosion Resistant
    Corrosion-Resistant
  • Handle/Head Style
    Hammer Head
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    High Carbon Steel
  • Non Sparking
    Non-Sparking
  • UPC_NO
    079423024009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)