Motion
3502/L
Standard Weight SBP Coverall-Elastic Wrist & Ankles
Mi Item #02041999
MFR #3502/L
Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Weight SBP Coverall-Elastic Wrist & Ankles
Mi Item #02041999
MFR #3502/L

Mfr description
3502/L COVERALL-L
  • High level of comfort and breathability
  • Full length zipper front for easy donning
  • Elastic Wrist and Ankles keeps dirt and debris out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.43/each

Specifications

Dimensions

  • Chest Size
    24.8 in
  • Height
    19.69 cm
  • Length
    34.93 cm
  • Weight
    1.9 kg
  • Width
    24.13 cm

Details

  • Additional Details
    Lightweight Protection
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Closure Type
    Zipper
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    Spunbound Polypropylene offers lightweight protection against dry particulates, keeping dirt and debris offs the body or in the suit. Good for use in General labor, pharmaceuticals, cleaning and laboratory use.
  • Fabric Type
    Spunbond Polypropylene
  • Features
    High level of comfort and breathability
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Type
    Coveralls
  • Garment Use
    Chemical
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    No
  • Manufacturer Upc Number
    662909035110
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • UPC_NO
    662909035110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)