Specifications
Dimensions
- Roller Diameter0.6250 in
Details
- Bearing ElementNeedle Rollers
- Manufacturer Upc Number726166107161
- Product TypeCrowned & Flat Cam Followers
- UPC_NO726166107161
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)