Motion
SPS-S223

BROWNING
SPS-S223

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #02042503
MFR #SPS-S223
Price$578.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SPS-S223

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #02042503
MFR #SPS-S223

Mfr description
SPS-S223 PIL BLK
  • 440C Stainless Steel bearing inner and outer ring with setscrew lock
  • 304 Passivated stainless steel investment cast housing
  • Molded silicone single lip contact seal with 300 series stainless steel flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$578.58/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.8750 in
  • Bolt Center To Center Length
    4.6250 to 5.3750 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1-7/16 in
  • Misalignment Angle
    ±1.5° Misalignment - Static Only
  • Overall Height
    3.7030 in
  • Overall Length
    6.5630 in
  • Weight
    3.93 lbs

Details

  • Application
    Browning - CRES
  • Bore Type
    Round / Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • 440C Stainless Steel bearing inner and outer ring with setscrew lock • 304 Passivated stainless steel investment cast housing • Molded silicone single lip contact seal with 300 series stainless steel flinger • H1 Food Grade grease
  • Finish Coating
    Silver
  • Housing Material
    Stainless Steel
  • Insert Material
    400 Series Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    NSF H1 Food Grade Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SPS-S223
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460400617
  • Max Operating Temperature
    200 °F
  • Max Rpm
    4000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5782 lbf
  • Radial Static Load Capacity
    3493 lbf
  • Replacement Bearing
    VS-S223
  • Seal Type
    Single Lip Contact with Flinger
  • Series
    Normal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662460400617
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)