Motion
SPS-S224

BROWNING
SPS-S224

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02042504
MFR #SPS-S224
Your Price$467.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SPS-S224

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02042504
MFR #SPS-S224

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$467.76/each(List $695.21)

Overview

Mfr description
SPS-S224 PIL BLK
  • With Seal Flinger

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/2 in
  • Bolt Center To Center Length
    5.0000 to 5.7969 in
  • Base To Bore Centerline
    1.9375 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Single Lip Contact with Flinger
  • Housing Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.9375 in
  • Overall Length
    7.2344 in
  • Base Width
    2.1250 in
  • Finish Coating
    Gray Painted
  • Insert Material
    52100 Bearing Steel
  • Max Operating Temperature
    200 °F
  • Lubrication Type
    Lubrication Fitting
  • Series
    SPS
  • Replacement Bearing
    VS-S224
  • Application
    Browning - CRES
  • UPC_NO
    662460400624
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    764090
  • CAD Drawing
  • Weight
    4.88 lbs
  • Features & Benefits
    • With Seal Flinger
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text