Motion
SF4S-S212

BROWNING
SF4S-S212

Four-Bolt Flange Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal with Flinger Seal
MI ITEM #02042512
MFR #SF4S-S212
List Price$595.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SF4S-S212

Four-Bolt Flange Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal with Flinger Seal
MI ITEM #02042512
MFR #SF4S-S212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$595.78/each for your price

Overview

Mfr description
SF4S-S212 FLG
  • 440C Stainless Steel bearing inner and outer ring with setscrew lock
  • 304 Passivated stainless steel investment cast housing
  • Molded silicone single lip contact seal with 300 series stainless steel flinger
  • H1 Food Grade grease

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Seal Type
    Single Lip Contact Seal with Flinger
  • Overall Length Diameter
  • Housing Width
    3.3800 in
  • Lubrication Type
    NSF H1 Food Grade Grease
  • Bore Type
    Straight
  • Overall Width
    3.3750 in
  • Inner Ring Width
    2.4844 in
  • Bearing Material
    400 Series Stainless Steel
  • Radial Dynamic Load Capacity
    2611 lbf
  • Radial Static Load Capacity
    1444 lbf
  • Length Through Bore
    1-5/16 in
  • Operating Temperature Range
    -20° to 200 °F
  • Max Operating Temperature
    200 °F
  • Finish Coating
    Silver
  • Bolt Size
    3.0000 in
  • Max Rpm
    6500 rpm
  • Series
    SF4S
  • Replacement Bearing
    VS-S212
  • Color
    Silver
  • Lubrication
    NSF H1 Food Grade Grease
  • Lubricant
    NSF H1 Food Grade Grease
  • Manufacturer Catalog Number
    SF4S-S212
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662460400631
  • UPC_NO
    662460400631
  • Weight
    1.49 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text