Motion
SF4S-S216

BROWNING
SF4S-S216

Four-Bolt Flange Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal with Flinger Seal
Mi Item #02042513
MFR #SF4S-S216
Price$280.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SF4S-S216

Four-Bolt Flange Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal with Flinger Seal
Mi Item #02042513
MFR #SF4S-S216

Mfr description
SF4S-S216 FLG
  • 440C Stainless Steel bearing inner and outer ring with setscrew lock
  • 304 Passivated stainless steel investment cast housing
  • Molded silicone single lip contact seal with 300 series stainless steel flinger
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$280.48/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.7500 in
  • Bolt Size
    3.0000 in
  • Bore Diameter  
    1 in
  • Housing Width
    3.7500 in
  • Inner Ring Width
    2.6719 in
  • Length Through Bore
    1-13/32 in
  • Overall Length Diameter  
    3.7500 in
  • Overall Width
    3.7500 in
  • Weight
    1.92 lbs

Details

  • Bearing Insert Material
    Stainless Steel
  • Bearing Material
    440 Stainless Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Color
    Silver
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubricant
    NSF H1 Food Grade Grease
  • Lubrication
    NSF H1 Food Grade Grease
  • Lubrication Type
    NSF H1 Food Grade Grease
  • Manufacturer Catalog Number
    SF4S-S216
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460400648
  • Max Operating Temperature
    200 °F
  • Max Rpm
    5500 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -20° to 200 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2801 lbf
  • Radial Static Load Capacity
    1651 lbf
  • Replacement Bearing
    VS-S216
  • Seal Type
    Single Lip Contact Seal with Flinger
  • Series
    SF4S
  • Type Of Bearing
    Ball
  • UPC_NO
    662460400648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)