Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SF2S-S219

Two-Bolt Flange Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal with Flinger Seal
Mi Item #02042521
MFR #SF2S-S219

Mfr description
SF2S-S219 FLG
  • 440C Stainless Steel bearing inner and outer ring with setscrew lock
  • 304 Passivated stainless steel investment cast housing
  • Molded silicone single lip contact seal with 300 series stainless steel flinger
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.5940 in
  • Bolt Size
    1.0000 in
  • Bore Diameter  
    1-3/16 in
  • Housing Width
    1.1875 in
  • Inner Ring Width
    1.1875 in
  • Length Through Bore
    1.1875 in
  • Overall Height  
    1.5781 in
  • Overall Length
    5.6250 in
  • Overall Length Diameter  
    5.6250 in
  • Overall Width
    3.1250 in
  • Weight
    2.15 lbs

Details

  • Application
    Browning - CRES
  • Bearing Insert Material
    Stainless Steel
  • Bearing Material
    440 Stainless Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Color
    Silver
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubricant
    NSF H1 Food Grade Grease
  • Lubrication
    NSF H1 Food Grade Grease
  • Lubrication Type
    NSF H1 Food Grade Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SF2S-S219
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460400723
  • Max Operating Temperature
    200 °F
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -20° to 200 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4381 lbf
  • Radial Static Load Capacity
    2567 lbf
  • Replacement Bearing
    VS-S219
  • Seal Type
    Single Lip Contact Seal with Flinger
  • Series
    SF2S
  • Type Of Bearing
    Ball
  • UPC_NO
    662460400723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)