Motion
4BSS-16 SHIELD

SEALMASTER
4BSS-16 SHIELD

759357 Back Side Shield - 1.0000 in Bore, Four-Bolt Square, Nitrile Rubber Gasket and 304 Stainless Plate
MI ITEM #02042610
MFR #4BSS-16 SHIELD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
4BSS-16 SHIELD

759357 Back Side Shield - 1.0000 in Bore, Four-Bolt Square, Nitrile Rubber Gasket and 304 Stainless Plate
MI ITEM #02042610
MFR #4BSS-16 SHIELD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4BSS-16 SHIELD
  • Rubber gaskets bonded to stainless steel plate for extra protection between bearing and equipment frame
  • Slotted opening to allow liquid to pass through to prevent moisture build up

Specifications

  • Bore Diameter
    1.0000 in
  • Compatible Flange Mount
    Four-Bolt Square
  • Material
    Nitrile Rubber Gasket and 304 Stainless Plate
  • Bolt Center To Center Length
    2.7500 in
  • Overall Length
    3.7500 in
  • Manufacturer Catalog Number
    4BSS-16 SHIELD
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461278512
  • UPC_NO
    662461278512
  • Weight
    0.18 lbs
  • CAD Drawing
  • Overall Width
    1.3750 in
  • Style
    Backside Shield
  • Product Type
    Back Side Shields

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought