Motion
4BSS-19 SHIELD

BROWNING
4BSS-19 SHIELD

759358 Back Side Shield - 1.875 in Bore, Four-Bolt Square, Nitrile Rubber Gasket and 304 Stainless Plate
Mi Item #02042611
MFR #4BSS-19 SHIELD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
4BSS-19 SHIELD

759358 Back Side Shield - 1.875 in Bore, Four-Bolt Square, Nitrile Rubber Gasket and 304 Stainless Plate
Mi Item #02042611
MFR #4BSS-19 SHIELD

Mfr description
4BSS-19 SHIELD
  • Reduces bearing moisture contact
  • Improves assembly strength
  • Drain slot reduces moisture buildup.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    3.2500 in
  • Bore Diameter
    1.8750 in
  • Overall Length
    4.2500 in
  • Overall Width
    1.6250 in

Details

  • CAD Drawing
  • Compatible Flange Mount
    Four-Bolt Square
  • Manufacturer Catalog Number
    759358
  • Manufacturer Product Page
  • Material
    Nitrile Rubber Gasket and 304 Stainless Plate
  • Product Type
    Back Side Shields
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)