Motion
1581208000

SEALMASTER
1581208000

1581208000 Male Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16 in, No Fitting
MI ITEM #02042631
MFR #1581208000
Your Price$445.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1581208000

1581208000 Male Threaded with Male Stud Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16 in, No Fitting
MI ITEM #02042631
MFR #1581208000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$445.45/each(List $512.27)

Overview

Mfr description
CFML 12Y ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Commercial
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    None
  • Radial Static Load Capacity
    14000 lbf
  • Operating Temperature Range
    Max 350°
  • Head Diameter
    1.7500 in
  • Lubrication
    Grease
  • Head Width
    .6870 in
  • Series
    CFM
  • Manufacturer Catalog Number
    1581208000
  • UPC_NO
    662288725763
  • CAD Drawing
  • Weight
    0.96 lbs
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought