Motion
14MX-180S-125

GATES RUBBER CO
14MX-180S-125

Poly Chain® GT®2 14MX-180S-125 Belt Sprocket - GT, GT2, Poly Chain, 14 mm Pitch, 125 mm Belt Width, 180 Teeth, Taper Lock Bushed, 7060
Mi Item #02042731
MFR #14MX-180S-125
Price$4,222.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
14MX-180S-125

Poly Chain® GT®2 14MX-180S-125 Belt Sprocket - GT, GT2, Poly Chain, 14 mm Pitch, 125 mm Belt Width, 180 Teeth, Taper Lock Bushed, 7060
Mi Item #02042731
MFR #14MX-180S-125

Mfr description
14MX-180S-125 7060 GT2 SPKT
  • Keep overhung load below manufacturers recommendation
  • Full split in bushing allows for easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,222.87/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    125 mm
  • Bore Diameter  
    4-15/16 to 7 in
  • Pitch Diameter
    31.58 in
  • Weight
    365.20 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT, GT2, Poly Chain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    7060
  • Manufacturer Upc Number
    072053273007
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    1
  • Number Of Teeth  
    180
  • Pulley Construction
    Plain
  • UPC_NO
    072053273007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)