Motion
14MX-200S-37

GATES RUBBER CO
14MX-200S-37

Poly Chain® GT®2 14MX-200S-37 Belt Sprocket - GT, GT2, Poly Chain, 14 mm Pitch, 37 mm Belt Width, 200 Teeth, Taper Lock Bushed, 4030
MI ITEM #02042738
MFR #14MX-200S-37
Price$2,678.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
14MX-200S-37

Poly Chain® GT®2 14MX-200S-37 Belt Sprocket - GT, GT2, Poly Chain, 14 mm Pitch, 37 mm Belt Width, 200 Teeth, Taper Lock Bushed, 4030
MI ITEM #02042738
MFR #14MX-200S-37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,678.74/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    37 mm
  • Bore Diameter  
    1-7/16 to 4-7/16 in
  • Pitch Diameter
    35.089 in
  • Weight
    185.40 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT, GT2, Poly Chain
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4030
  • Manufacturer Upc Number
    072053272352
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    1
  • Number Of Teeth  
    200
  • Pulley Construction
    Plain
  • UPC_NO
    072053272352

Overview

Mfr description
14MX-200S-37 4030 GT2 SPKT 7719-3200
  • Keep overhung load below manufacturers recommendation
  • Full split in bushing allows for easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
  • Re-work services have turnaround time
  • Warning: Do NOT use these sprockets with rim speeds in excess of 6,500 fpm.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text