Motion
TW130
TW-000 Series Bearing Lock Washer - 6.018 in ID, 8-1/16 in OD, 7.123 in Face Dia.
Mi Item #02042956
MFR #TW130
Price$117.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TW-000 Series Bearing Lock Washer - 6.018 in ID, 8-1/16 in OD, 7.123 in Face Dia.
Mi Item #02042956
MFR #TW130

Mfr description
TW130 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.55/each

Specifications

Dimensions

  • Bore Diameter  
    6.0180 in
  • Face Diameter  
    7.1230 in
  • Key Width
    0.59 in
  • Outside Diameter Over Tangs
    8.0625 in
  • Tang Width  
    0.52 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    TW-000
  • UPC_NO
    737533053233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)