Motion
066096

DODGE
066096

2 15/16 SP DUTY B-1 UNIT HSG
Mi Item #02043023
MFR #066096
Price$549.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
066096

2 15/16 SP DUTY B-1 UNIT HSG
Mi Item #02043023
MFR #066096

Mfr description
066096 B1 STYLE HOUSING ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$549.82/each

Specifications

Dimensions

  • Compatible Bore Diameter
    2.9375 in

Details

  • Manufacturer Catalog Number
    066096
  • Product Type
    Flange-Mount Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)