Motion
RN46
Barbed to NPT Straight Hose Fitting - 1/2 in Hose ID, 3/4 NPT
MI ITEM #02043114
MFR #RN46
Price$34.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to NPT Straight Hose Fitting - 1/2 in Hose ID, 3/4 NPT
MI ITEM #02043114
MFR #RN46

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.17/each

Specifications

Dimensions

  • Hex Size
    1-1/16 in
  • Overall Length
    2-3/32 in
  • Thread Size
    3/4–14 NPT

Details

  • Body Material
    Stainless Steel
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Stainless Steel
  • Max Operating Temperature
    +70 °F

Overview

Mfr description
RN46 FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text