Motion
36SS

FLEXCO
36SS

02378 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
Mi Item #02043129
MFR #36SS
Price$165.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
36SS

02378 Conveyor Belt Fastener System Accessories - Hook without Pin, Stainless Steel Material
Mi Item #02043129
MFR #36SS

Mfr description
36SS HOOK 316 #02378
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.80/each

Specifications

Dimensions

  • Height
    2
  • Length
    12.9
  • Weight
    0.68 lbs, 0.7
  • Width
    2.6

Details

  • Accessory Type
    Hook without Pin
  • Material
    Stainless Steel
  • Package Quantity
    12 Cards Per Box, 120 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)