Motion
BC204
DC Drive - 1/6 to 3/4 hp, 230 V ac Input, 1 ph, NEMA 1 Rated
Mi Item #02043145
MFR #BC204
Price$932.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/6 to 3/4 hp, 230 V ac Input, 1 ph, NEMA 1 Rated
Mi Item #02043145
MFR #BC204

Mfr description
BC204 1/8-2HP 115/230V CHASSIS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$932.99/each

Specifications

Details

  • Drive Input Phase
    1 ph
  • Drive Input Voltage
    230 V ac
  • Enclosure Rating
    NEMA 1
  • Horsepower
    1/6 to 3/4 hp
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)