Motion
DR918X932B7
Speed Reducer Motor Adapter Kit - 918, 932-B7 Reducer Size, 140TC Frame Size
MI ITEM #02043178
MFR #DR918X932B7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer Motor Adapter Kit - 918, 932-B7 Reducer Size, 140TC Frame Size
MI ITEM #02043178
MFR #DR918X932B7

Mfr description
DR918X932B7 DBL REDUCTION ADAPTER KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    918, 932-B7
  • NEMA / IEC Frame Size
    140TC
  • Weight
    1.00 lbs

Details

  • Includes
    Shim Set
  • Part Type
    Adapter Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)