Motion
EM520-105N
Industrial Filter Element - 105 µm
MI ITEM #02043643
MFR #EM520-105N
Price$153.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - 105 µm
MI ITEM #02043643
MFR #EM520-105N

Mfr description
EM520-105-N FILTER ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.68/each

Specifications

Dimensions

  • Weight
    0.53 lbs

Details

  • Country of Origin
    JP
  • Element Material
    Stainless Steel
  • Element Type
    Hydraulic Cartridge
  • Filter Rating
    105 µm
  • Filter Type
    Industrial Filter
  • Seal Material
    N (NBR)
  • Series
    E
  • Type
    Hydraulic Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)