Specifications
Dimensions
- Bore Diameter1.5000 in
- Stroke15 in
Details
- Auto-SwitchStandard
- Country of OriginUS
- Cushion TypeCushion Both Ends
- Installation Instructions
- Manufacturer Catalog
- Number of Switches1
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)