Motion
NCMC106-0100C-XC6

SMC CORP OF AMERICA
NCMC106-0100C-XC6

NC(D)M, Double Acting, Single Rod, Environmental Options
Mi Item #02043745
MFR #NCMC106-0100C-XC6
Price$35.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMC106-0100C-XC6

NC(D)M, Double Acting, Single Rod, Environmental Options
Mi Item #02043745
MFR #NCMC106-0100C-XC6

Mfr description
NCMC106-0100C-XC6 CYLINDER
  • Double acting single rod
  • Bore sizes (inch): 3/4, 7/8, 1 1/16,1 1/4, 1 1/2, 2
  • XC4 Mounts: nose, rear, double end
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.75/each

Specifications

Dimensions

  • Bore Diameter
    1.0625 in
  • Stroke  
    1.0000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rear Pivot Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)