Motion
1108 25MM
Taper Lock Bushing - 1108 Series, 25 mm Bore, 8 x 3.3 mm Keyway, Cast Iron Material
Mi Item #02043835
MFR #1108 25MM
Price$41.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1108 Series, 25 mm Bore, 8 x 3.3 mm Keyway, Cast Iron Material
Mi Item #02043835
MFR #1108 25MM

Mfr description
1108 25MM BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.33/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1.453 in
  • Bore Diameter  
    25 mm
  • Bushing Size
    1108
  • Keyway Size
    8 x 3.3 mm
  • Length Through Bore  
    7/8 in
  • Maximum Bore Diameter  
    1-1/8 in, 28 mm
  • Outside Diameter  
    1.511 in
  • Stocked Finished Bore
    25 mm
  • Weight
    0.19 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78580125
  • Manufacturer Upc Number
    072053111729
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
  • Torque Capacity
    1300 in
  • UPC_NO
    072053111729
  • Wrench Torque
    55 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)