Motion
6050 5.7/16

GATES RUBBER CO
6050 5.7/16

Taper Lock Bushing - 6050 Series, 5.4375 in Bore, 1-1/4 x 5/8 in Keyway
MI ITEM #02043847
MFR #6050 5.7/16
List Price$2,306.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6050 5.7/16

Taper Lock Bushing - 6050 Series, 5.4375 in Bore, 1-1/4 x 5/8 in Keyway
MI ITEM #02043847
MFR #6050 5.7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,306.59/each for your price

Overview

Mfr description
6050 5.7/16 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes

Specifications

  • Bushing Size
    6050
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    1-1/4 x 5/8 in
  • Length Through Bore
  • Manufacturer Catalog Number
    78598507
  • Manufacturer Upc Number
    072053112474
  • UPC_NO
    072053112474
  • Weight
    52.30 lbs
  • Wrench Torque
    7820 in/lb
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text