Motion
6050 5.15/16

GATES RUBBER CO
6050 5.15/16

Taper Lock Bushing - 6050 Series, 5.9375 in Bore
Mi Item #02043848
MFR #6050 5.15/16
Price$2,402.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6050 5.15/16

Taper Lock Bushing - 6050 Series, 5.9375 in Bore
Mi Item #02043848
MFR #6050 5.15/16

Mfr description
6050 5.15/16 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,402.69/each

Specifications

Dimensions

  • Barrel Length
    5.0000 in
  • Bolt Circle Diameter
    5.0000 in
  • Bore Diameter  
    5.9375 in
  • Bushing Size
    6050
  • Keyway Size
    1.50 x 0.75 in
  • Length Through Bore  
    5.0000 in
  • Stocked Finished Bore
    5.9375 in
  • Weight
    47.24 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78598515
  • Manufacturer Upc Number
    072053112481
  • Material
    Cast Iron
  • UPC_NO
    072053112481
  • Wrench Torque
    7820 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)