Motion
7060 6.1/2

GATES RUBBER CO
7060 6.1/2

Taper Lock Bushing - 7060 Series, 6.5000 in Bore, 1-1/2 x 3/4 in Keyway
MI ITEM #02043855
MFR #7060 6.1/2
List Price$4,258.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
7060 6.1/2

Taper Lock Bushing - 7060 Series, 6.5000 in Bore, 1-1/2 x 3/4 in Keyway
MI ITEM #02043855
MFR #7060 6.1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,258.74/each for your price

Overview

Mfr description
7060 6.1/2 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes

Specifications

  • Bushing Size
    7060
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    1-1/2 x 3/4 in
  • Outside Diameter
  • Length Through Bore
  • Torque Capacity
    416000 in
  • Bolt Circle Diameter
    10 in
  • Manufacturer Catalog Number
    78599608
  • Manufacturer Upc Number
    072053112597
  • UPC_NO
    072053112597
  • Weight
    68.64 lbs
  • Wrench Torque
    7820 in/lb
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text