Motion
8065 5 7/16

GATES RUBBER CO
8065 5 7/16

Taper Lock Bushing - 8065 Series, 5.4375 in Bore, 1-1/4 x 5/8 in Keyway, Cast Iron Material
Mi Item #02043858
MFR #8065 5 7/16
Price$4,324.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8065 5 7/16

Taper Lock Bushing - 8065 Series, 5.4375 in Bore, 1-1/4 x 5/8 in Keyway, Cast Iron Material
Mi Item #02043858
MFR #8065 5 7/16

Mfr description
8065 5.7/16 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,324.87/each

Specifications

Dimensions

  • Barrel Length
    6.5000 in
  • Bolt Circle Diameter
    6.5000 in
  • Bore Diameter  
    5.4375 in
  • Bushing Size
    8065
  • Keyway Size
    1-1/4 x 5/8 in
  • Length Through Bore  
    6.5000 in
  • Stocked Finished Bore
    5-7/16 in
  • Weight
    97.65 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78599517
  • Manufacturer Upc Number
    072053112559
  • Material
    Cast Iron
  • UPC_NO
    072053112559
  • Wrench Torque
    7820 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)