Motion
8065 6.7/16

GATES RUBBER CO
8065 6.7/16

Taper Lock Bushing - 8065 Series, 6.4375 in Bore, 1-1/2 x 3/4 in Keyway
MI ITEM #02043859
MFR #8065 6.7/16
Your Price$2,767.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8065 6.7/16

Taper Lock Bushing - 8065 Series, 6.4375 in Bore, 1-1/2 x 3/4 in Keyway
MI ITEM #02043859
MFR #8065 6.7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,767.91/each(List $3,459.88)

Overview

Mfr description
8065 6.7/16 BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes

Specifications

  • Bushing Size
    8065
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Barrel Length
    6.5000 in
  • Keyway Size
    1-1/2 x 3/4 in
  • Length Through Bore
  • Material
    Cast Iron
  • Stocked Finished Bore
    6.4375 in
  • Bolt Circle Diameter
    6.5000 in
  • Manufacturer Catalog Number
    78599617
  • Manufacturer Upc Number
    072053112610
  • UPC_NO
    072053112610
  • Weight
    102.30 lbs
  • Wrench Torque
    7820 in/lb
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text