Motion
8065 7.
Taper Lock Bushing - 8065 Series, 7.0000 in Bore, 1-3/4 x 3/4 in Keyway
Mi Item #02043862
MFR #8065 7.
Price$5,189.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 8065 Series, 7.0000 in Bore, 1-3/4 x 3/4 in Keyway
Mi Item #02043862
MFR #8065 7.

Mfr description
8065 7. BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,189.84/each

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Bushing Size
    8065
  • Keyway Size
    1-3/4 x 3/4 in
  • Length Through Bore  
    6.5000 in
  • Maximum Bore Diameter  
    8 in, 200 mm
  • Stocked Finished Bore
    7.0000 in
  • Weight
    91.10 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78599710
  • Manufacturer Upc Number
    072053112658
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    072053112658
  • Wrench Torque
    7820 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)