Motion
10085 8.
Taper Lock Bushing - 10085 Series, 8.0000 in Bore, 2 x 3/4 in Keyway
MI ITEM #02043867
MFR #10085 8.
List Price$10,274.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 10085 Series, 8.0000 in Bore, 2 x 3/4 in Keyway
MI ITEM #02043867
MFR #10085 8.

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,274.78/each for your price

Overview

Mfr description
10085 8. BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Specifications

  • Bushing Size
    10085
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    2 x 3/4 in
  • Length Through Bore
  • Manufacturer Catalog Number
    78599820
  • Manufacturer Upc Number
    072053112696
  • UPC_NO
    072053112696
  • Weight
    219.00 lbs
  • Wrench Torque
    13700 in/lb
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text