Motion
120100 12.

GATES RUBBER CO
120100 12.

Taper Lock Bushing - 120100 Series, 12.0000 in Bore, 3 in x 1 in Keyway
MI ITEM #02043870
MFR #120100 12.
Price$16,880.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
120100 12.

Taper Lock Bushing - 120100 Series, 12.0000 in Bore, 3 in x 1 in Keyway
MI ITEM #02043870
MFR #120100 12.

Mfr description
120100 12. BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,880.01/each

Specifications

Dimensions

  • Bore Diameter  
    12.0000 in
  • Bushing Size
    120100
  • Keyway Size
    3 in x 1 in
  • Length Through Bore  
    10.0000 in
  • Maximum Bore Diameter  
    12.0000 in, 300 mm
  • Stocked Finished Bore
    12.0000 in
  • Weight
    290.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78599120
  • Manufacturer Upc Number
    072053112511
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    13700 in-lbs, 1548 N-m
  • UPC_NO
    072053112511
  • Wrench Torque
    13700 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)