Motion
2517 1.STL-NK

GATES RUBBER CO
2517 1.STL-NK

Taper Lock Bushing - 2517 Series, 1.0000 in Bore, 1/4 x 1/8 in Keyway, Steel Material
Mi Item #02043875
MFR #2517 1.STL-NK
Price$241.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2517 1.STL-NK

Taper Lock Bushing - 2517 Series, 1.0000 in Bore, 1/4 x 1/8 in Keyway, Steel Material
Mi Item #02043875
MFR #2517 1.STL-NK

Mfr description
2517 1.STL BUSHING
  • Available in minimum plain bore (MPB)
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • NKS and NK mean No Keyseat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.79/each

Specifications

Dimensions

  • Barrel Length
    1.7500 in
  • Bolt Circle Diameter
    1.7500 in
  • Bore Diameter  
    1.0000 in
  • Bushing Size
    2517
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.7500 in
  • Stocked Finished Bore
    1.0000 in
  • Weight
    3.80 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Rough Stock
  • Manufacturer Catalog Number
    78474108
  • Manufacturer Upc Number
    072053111170
  • Material
    Steel
  • UPC_NO
    072053111170
  • Wrench Torque
    430 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)