Motion
1310 30MM
Taper Lock Bushing - 1310 Series, 30 mm Bore, 8 x 3.3 mm Keyway
Mi Item #02043881
MFR #1310 30MM
Price$75.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1310 Series, 30 mm Bore, 8 x 3.3 mm Keyway
Mi Item #02043881
MFR #1310 30MM

Mfr description
1310 30MM BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.55/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Bushing Size
    1310
  • Keyway Size
    8 x 3.3 mm
  • Length Through Bore  
    1.0000 in
  • Maximum Bore Diameter  
    1-7/16 in, 35 mm
  • Stocked Finished Bore
    30 mm
  • Weight
    0.44 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78484430
  • Manufacturer Upc Number
    072053111637
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    072053111637
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)