Motion
1310 35MM
Taper Lock Bushing - 1310 Series, 35 mm Bore, 10 x 3.3 mm Keyway
MI ITEM #02043882
MFR #1310 35MM
List Price$75.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1310 Series, 35 mm Bore, 10 x 3.3 mm Keyway
MI ITEM #02043882
MFR #1310 35MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.55/each for your price

Overview

Mfr description
1310 35MM BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Specifications

  • Bushing Size
    1310
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    10 x 3.3 mm
  • Length Through Bore
  • Manufacturer Catalog Number
    78484435
  • Manufacturer Upc Number
    072053111651
  • UPC_NO
    072053111651
  • Weight
    0.34 lbs
  • Wrench Torque
    175 in/lb
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text